Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P171549 / DONALDSON
Mfr # B1HF0091464
Zoro # G410489751
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P171549
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091464
- Zoro # G410489751
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.709 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171549 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091934 is a quality replacement for DONALDSON / P171549.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260450)
- BESTORQ L Timing Belts (140L050)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Beta 1 Filters Hydraulic Filtration