Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P165628 / DONALDSON
Mfr # B1HF0125579
Zoro # G710490723
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.984 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0125579
- Zoro # G710490723
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.984 in |
Outside Dia. | 4.37 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P165628 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0125580 is a quality replacement for DONALDSON / P165628.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 160X190X15-R2LS32-S (160X190X15-R2LS32-S)
- INDUSTRIAL GOLD Air Compressor Pressure Switch, Operating Pressure 145-175Psi (LF17-1H2)
- COILHOSE PNEUMATICS 1/4" Industrial Connector 1/4" ID Polyurethane Hose (1501PR)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP420, 25 micron, Outside-In (MF0066202)
- Beta 1 Filters Hydraulic Filters