Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P165006 / DONALDSON
Mfr # B1HF0006429
Zoro # G110482274
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P165006
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110482274
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P165006 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0008078 is a quality replacement for DONALDSON / P165006.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- CARLISLE 460-5M-15 Synchro-Cog HT Synchronous Belt (460-5M-15)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- Beta 1 Filters Hydraulic Filters