Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for P13130SM10 / FILTRATION GROUP
Mfr # B1HF0026389
Zoro # G110481482
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTRATION GROUP
- Replaces OEM Part P13130SM10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 10.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026389
- Zoro # G110481482
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.039 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | FILTRATION GROUP |
Replaces OEM Part | P13130SM10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0028256 is a quality replacement for FILTRATION GROUP / P13130SM10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Cap (0304-C-06)
- SPEEDAIRE 3/8" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031490)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.8750" Stud Dia, 1.5000" Stud Length, Flat (CFH 1-1/2 SB)
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear (16-CCL)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- Beta 1 Filters Hydraulic Filtration