Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for N0250DH2010 / COMEX
Mfr # B1HF0120038
Zoro # G110489235
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part N0250DH2010
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.764 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120038
- Zoro # G110489235
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.764 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | N0250DH2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0137819 is a quality replacement for COMEX / N0250DH2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260650)
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101216)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- Beta 1 Filters Hydraulic Filters