Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI
Mfr # B1HF0086074
Zoro # G910496044
product price: $97.39
/ea
Sold in multiples of 2 for $194.78
Free Shipping & Returns
$194.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MR6304P10AP01
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086074
- Zoro # G910496044
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.898 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MR6304P10AP01 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0088712 is a quality replacement for MP FILTRI / MR6304P10AP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 30mm, 6206 (6206/C3)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- ARO Regulator, Air Inlet 3/4", NPT, 240 scfm (R37351-600)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 7 in Stroke, Round Body Double Acting (NCDMB125-0700)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- Beta 1 Filters Hydraulic Filters