Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MR1003A10AP01 / MP FILTRI
Mfr # B1HF0086117
Zoro # G710494660
product price: $43.89
/ea
Sold in multiples of 4 for $175.56
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MR1003A10AP01
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086117
- Zoro # G710494660
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.874 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MR1003A10AP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0088529 is a quality replacement for MP FILTRI / MR1003A10AP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- FILTER FINDER FF203322B Replacement/Interchange Hydraulic Filter (MF0060374)
- Beta 1 Filters Hydraulic Filters