Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MP9605 / MP FILTRI
Mfr # B1HF0075491
Zoro # G510492910
Sold in multiples of 2 for $315.98
Free Shipping & Returns
$315.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MP9605
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075491
- Zoro # G510492910
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MP9605 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0082575 is a quality replacement for MP FILTRI / MP9605.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Multi-Strd 10Ft 1-1/2In 7/8In 1In Pk, 120-2RB (120-2RB)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 45-175psi (69MB9LY)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- FACTORY CAT HOSE ASSEMBLY - 55in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (600-0111)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- Beta 1 Filters Hydraulic Filters