Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MP10302 / MP FILTRI
Mfr # B1HF0048040
Zoro # G710478714
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MP10302
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048040
- Zoro # G710478714
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.898 in |
Length | 3.898 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MP10302 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0050404 is a quality replacement for MP FILTRI / MP10302.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E738)
- ANCHOR FLUID POWER 3" CODE 61 CARBON STEEL FLANGE PLUG (48FOP)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9458)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- Beta 1 Filters Hydraulic Filters