Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MH080A010HP01 / MP FILTRI
Mfr # B1HF0026391
Zoro # G110480683
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MH080A010HP01
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026391
- Zoro # G110480683
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 10.039 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MH080A010HP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0030997 is a quality replacement for MP FILTRI / MH080A010HP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- INGERSOLL-RAND 47499581001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 17 13/32 mm Top Width, 5 Ribs (47499581001)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filtration