Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MH070A010NP01 / MP FILTRI
Mfr # B1HF0026379
Zoro # G110480720
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MH070A010NP01
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026379
- Zoro # G110480720
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.591 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MH070A010NP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0030990 is a quality replacement for MP FILTRI / MH070A010NP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-106-DT Set Screw Collar (GSC-106-DT)
- DAYTON AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3VU39)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 1685, Pressure Line, 6 micron (ZX-1685)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- Beta 1 Filters Hydraulic Filters