Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MH060A003HP01 / MP FILTRI
Mfr # B1HF0026826
Zoro # G410479882
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MH060A003HP01
- Filter Media Microglass
- Micron Rating 3 µ
- Length 9.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026826
- Zoro # G410479882
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.685 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MH060A003HP01 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0030977 is a quality replacement for MP FILTRI / MH060A003HP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52528, Pressure Line, 25 micron, Outside-In (MF0579381)
- GATES 546 mm Outside Length, 13 mm Top Width, 1 Ribs (4L215)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/8-XBC)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- SOFIMA HYDRAULICS FAM011MNXSB4S Replacement/Interchange Hydraulic Filter (MF0062175)
- Beta 1 Filters Hydraulic Filtration