Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF4003A10NB / MP FILTRI
Mfr # B1HF0091474
Zoro # G110495380
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF4003A10NB
- Filter Media Microglass
- Micron Rating 10 µ
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091474
- Zoro # G110495380
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF4003A10NB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0095153 is a quality replacement for MP FILTRI / MF4003A10NB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50341, Return Line, 20 micron, Outside-In (MF0064095)
- INTERSTATE PNEUMATICS Swivel Assembly Bolt For HSR50, HSR80 & HSR90 Hose Reel (HSR90-SWB)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 440V, Round (6FLT2)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- MAIN FILTER MAHLE PI25004RNSMX25 Replacement/Interchange Hydraulic Filter (MF0578660)
- Beta 1 Filters Hydraulic Filtration