Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF4003A03HB / MP FILTRI
Mfr # B1HF0092550
Zoro # G110494833
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF4003A03HB
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0092550
- Zoro # G110494833
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 10 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF4003A03HB |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0095136 is a quality replacement for MP FILTRI / MF4003A03HB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123263 INS-SC-100)
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- BAND-IT Adjustable Clamp Pack (GRM218)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- MAIN FILTER Hydraulic Filter, replaces TCM 214A752081, 10 micron, Inside-Out, Cellulose (MF0066230)
- Beta 1 Filters Hydraulic Filtration