Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF4002A10HBP01 / MP FILTRI
Mfr # B1HF0091470
Zoro # G510495119
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF4002A10HBP01
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091470
- Zoro # G510495119
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.031 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF4002A10HBP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0095105 is a quality replacement for MP FILTRI / MF4002A10HBP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-02AS)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3455)
- CHICAGO DIE CASTING 2-3/4 In. x 3/4 In. Single Groove Pulley (275A7)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- Beta 1 Filters Hydraulic Filtration