Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF4002A10HB / MP FILTRI
Mfr # B1HF0091470
Zoro # G110495120
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF4002A10HB
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091470
- Zoro # G110495120
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.031 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF4002A10HB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0095101 is a quality replacement for MP FILTRI / MF4002A10HB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 2Z, Single Row Ball Bearings (6307 2Z)
- PIX Belt, 5VX Cogged, 5/8 x 90 in. OC, 5 Band (5H5VX900)
- DYNABRADE Silencer (04078)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- Beta 1 Filters Hydraulic Filtration