Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF4001A10HB / MP FILTRI
Mfr # B1HF0091464
Zoro # G410494304
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF4001A10HB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091464
- Zoro # G410494304
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 5.709 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF4001A10HB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0095054 is a quality replacement for MP FILTRI / MF4001A10HB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-050-4H@90 Set Screw Coupling (RC-050-4H@90)
- AFTERMARKET 90S5M535 DAndD Powerdrive S5M Single STS Replacement Timing Belt (90-S5M-535-DD)
- DAYTON C255 V-Belt, 257" Outside Length, 7/8" Top Width, 1 Ribs (4FJ04)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame (30PT50)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- EPPENSTEINER EPPENSTEINER 10040P10A000V Replacement/Interchange Hydraulic Filter (MF0578655)
- Beta 1 Filters Hydraulic Filters