Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF1801A06NB / MP FILTRI
Mfr # B1HF0093156
Zoro # G110494161
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF1801A06NB
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0093156
- Zoro # G110494161
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 8.661 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF1801A06NB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0094840 is a quality replacement for MP FILTRI / MF1801A06NB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters