Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF1801A06HB / MP FILTRI
Mfr # B1HF0093156
Zoro # G710494615
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF1801A06HB
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0093156
- Zoro # G710494615
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.661 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF1801A06HB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0094835 is a quality replacement for MP FILTRI / MF1801A06HB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85E25-50)
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- PARKER 170H210H Replacement/Interchange Hydraulic Filter (MF0576112)
- Beta 1 Filters Hydraulic Filters