Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI
Mfr # B1HF0093220
Zoro # G110493669
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part MF1003A03HBP01
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0093220
- Zoro # G110493669
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 8.327 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | MF1003A03HBP01 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0094730 is a quality replacement for MP FILTRI / MF1003A03HBP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 100 (H609-100K)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- SUPCO Molded Cogged V Belt, AX25 (AX25)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- Beta 1 Filters Hydraulic Filters