Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0585824 / MAIN FILTER
Mfr # B1HF0132763
Zoro # G510494167
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MF0585824
- Filter Media Microglass/Water Removal
- Micron Rating 3 µ
- Length 10.433 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132763
- Zoro # G510494167
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.433 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0585824 |
Filter Media | Microglass/Water Removal |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass/Water Removal |
Description
Beta 1 Filters B1HF0132767 is a quality replacement for MAIN FILTER / MF0585824.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2116717 / GARDNER DENVER (B1SA0001454)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- Beta 1 Filters Hydraulic Filtration