Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0584488 / MAIN FILTER
Mfr # B1HF0130280
Zoro # G810493549
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Length 3.78 in
- Outside Dia. 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0130280
- Zoro # G810493549
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.78 in |
Outside Dia. | 1.673 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0584488 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0130281 is a quality replacement for MAIN FILTER / MF0584488.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- CARLISLE R3VX400-2 Power-Wedge Cog-Band (R3VX400-2)
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filtration