Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0584476 / MAIN FILTER
Mfr # B1HF0130147
Zoro # G410493819
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Head Material Wire Mesh
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0130147
- Zoro # G410493819
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.913 in |
Length | 8.74 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0584476 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0130148 is a quality replacement for MAIN FILTER / MF0584476.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN P41525, Return Line, 25 micron (ZX-P41525)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- BESTORQ Aftermarket Bush Hog PZ3061 (Pump Drive) Zero Turn Mower Replacement Belt, A59 (A59)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- Beta 1 Filters Hydraulic Filtration