Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0433706 / MAIN FILTER
Mfr # B1HF0127633
Zoro # G210492647
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MF0433706
- Filter Media Cellulose
- Micron Rating 3 µ
- Outside Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0127633
- Zoro # G210492647
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.575 in |
Length | 1.378 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0433706 |
Filter Media | Cellulose |
Micron Rating | 3 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0127632 is a quality replacement for MAIN FILTER / MF0433706.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2.0 HP* Big Bore™ Air Compressor (MAC700)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ C3)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3400mm (SPB3400)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- Beta 1 Filters Hydraulic Filtration