Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0066214 / MAIN FILTER
Mfr # B1HF0127563
Zoro # G510492491
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Filter Media Cellulose
- Micron Rating 25 µ
- Length 13.346 in
- Outside Dia. 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0127563
- Zoro # G510492491
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.346 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0066214 |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0127566 is a quality replacement for MAIN FILTER / MF0066214.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP56 Super Blue Ribbon V-Belt (AP56)
- MI-T-M Insulation (33-0267)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD (45DT83)
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (13V745)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MAIN FILTER Hydraulic Filter, replaces SCHUPP HY93672, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Beta 1 Filters Hydraulic Filtration