Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0063615 / MAIN FILTER
Mfr # B1HF0086060
Zoro # G710494509
Sold in multiples of 2 for $237.98
Free Shipping & Returns
$237.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Length 18.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086060
- Zoro # G710494509
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.898 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0063615 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0088078 is a quality replacement for MAIN FILTER / MF0063615.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filtration