Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0062666 / MAIN FILTER
Mfr # B1HF0039039
Zoro # G110479618
product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Replaces OEM Part MF0062666
- Filter Media Cellulose/Water Removal
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0039039
- Zoro # G110479618
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 17.992 in |
Outside Dia. | 6.083 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0062666 |
Filter Media | Cellulose/Water Removal |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose/Water Removal |
Description
Beta 1 Filters B1HF0040095 is a quality replacement for MAIN FILTER / MF0062666.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-015-S Set Screw Collar (C-015-S)
- LEGACY $3/8" 50' Flexzilla Air Hose Assembly (LMHFZ3850YW2)
- ENERPAC Handle Rod (41601E)
- CLIMAX METAL PRODUCTS 2MISCC-15-15-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-15-15-KW)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces NELSON 87610A, 40 micron, Inside-Out, Glass (MF0593007)
- Beta 1 Filters Hydraulic Filtration