Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0062390 / MAIN FILTER
Mfr # B1HF0091511
Zoro # G510490848
product price: $63.69
/ea
Sold in multiples of 4 for $254.76
$254.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Head Material Wire Mesh
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091511
- Zoro # G510490848
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 8.031 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0062390 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0093442 is a quality replacement for MAIN FILTER / MF0062390.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- GATES MegaCrimp Couplings (10G-10FJX)
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. (B-925-L)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- Beta 1 Filters Hydraulic Filters