Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MF0059960 / MAIN FILTER
Mfr # B1HF0048124
Zoro # G510478501
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAIN FILTER
- Filter Media Reinforced Cellulose
- Micron Rating 10 µ
- Application Filtration
- Length 13.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048124
- Zoro # G510478501
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.11 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | MAIN FILTER |
Replaces OEM Part | MF0059960 |
Filter Media | Reinforced Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Reinforced Cellulose |
Description
Beta 1 Filters B1HF0050322 is a quality replacement for MAIN FILTER / MF0059960.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 4 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x18)
- BESTORQ A40 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (A40)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325175)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- Beta 1 Filters Hydraulic Filtration