Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for MDH5803 / MDF
Mfr # B1HF0124108
Zoro # G510496529
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MDF
- Replaces OEM Part MDH5803
- Filter Media Microglass
- Micron Rating 20 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124108
- Zoro # G510496529
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.236 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | MDF |
Replaces OEM Part | MDH5803 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0124116 is a quality replacement for MDF / MDH5803.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (657)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- AKG Oil Cooler, 10-110 GPM, 120 HP Removal (C-120)
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- Beta 1 Filters Hydraulic Filters