Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for M1A10NA / MP FILTRI
Mfr # B1HF0006429
Zoro # G110485374
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part M1A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110485374
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | M1A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0016326 is a quality replacement for MP FILTRI / M1A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Male JIC (6400-10-12-O)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- Beta 1 Filters Hydraulic Filtration