Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for M1A03HA / MP FILTRI
Mfr # B1HF0006417
Zoro # G710485378
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part M1A03HA
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006417
- Zoro # G710485378
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | M1A03HA |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0016322 is a quality replacement for MP FILTRI / M1A03HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Inline Twin Cylinder, 2 Stage, 5 RHP (040-0444RP)
- BALDOR-RELIANCE 145T 3PH 1-1/2HP 1740RPM 7/8IN 208-230/460V-AC AC MOTOR (M3554T)
- DRISLIDE Multi-Purpose Lube, 4 Oz. Plastic Bottle (DSL201)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- FILTER FINDER FF203322B Replacement/Interchange Hydraulic Filter (MF0060374)
- Beta 1 Filters Hydraulic Filters