Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for M0011DH2010 / COMEX
Mfr # B1HF0026474
Zoro # G110498053
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part M0011DH2010
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026474
- Zoro # G110498053
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.685 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | M0011DH2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0137408 is a quality replacement for COMEX / M0011DH2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566195, Pressure Line, 3 micron, Outside-In (MF0058388)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (116118-00)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- Beta 1 Filters Hydraulic Filters