Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for M0008DH2010 / COMEX
Mfr # B1HF0026367
Zoro # G110497377
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part M0008DH2010
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026367
- Zoro # G110497377
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.772 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | M0008DH2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0137390 is a quality replacement for COMEX / M0008DH2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116325-00)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- Beta 1 Filters Hydraulic Filters