Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for KL190041 / KELTEC
Mfr # B1HF0135461
Zoro # G410492966
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand KELTEC
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
- Length 9.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135461
- Zoro # G410492966
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Length | 9.13 in |
Outside Dia. | 3.75 in |
Details
Replaces OEM Brand | KELTEC |
Replaces OEM Part | KL190041 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0135461 is a quality replacement for KELTEC / KL190041.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- CAMOZZI Filter Regulator NPT (N204-D00TF)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- Beta 1 Filters Hydraulic Filtration