Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for KKKZ5 / SCHROEDER
Mfr # B1HF0133079
Zoro # G510490091
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part KKKZ5
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133079
- Zoro # G510490091
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 27.953 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KKKZ5 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134981 is a quality replacement for SCHROEDER / KKKZ5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International14X1.5MM HOLLOW HEX PLUG (7408-HHP-14)
- AMFLO Hose Air Poly Blue 1/4Inx25Ft (12-25E)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- AFTERMARKET Hydraulic Filter Assembly In Line (A-1042326M1-AI)
- Beta 1 Filters Hydraulic Filters