Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for KKKS3 / SCHROEDER
Mfr # B1HF0133079
Zoro # G110490446
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part KKKS3
- Filter Media Microglass
- Micron Rating 5 µ
- Length 27.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133079
- Zoro # G110490446
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 27.953 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KKKS3 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134971 is a quality replacement for SCHROEDER / KKKS3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- DYNABRADE Tune-Up Kit (96174)
- U.S. MOTORS , Condenser Fan, 1/4 HP, 1-Phase, 1075 RPM Motor (3736)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201FG-N02-07S)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- Beta 1 Filters Hydraulic Filtration