Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for I120RN2010V2 / MAHLE
Mfr # B1HF0062622
Zoro # G810477044
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part I120RN2010V2
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062622
- Zoro # G810477044
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.575 in |
Outside Dia. | 2.165 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | I120RN2010V2 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0064220 is a quality replacement for MAHLE / I120RN2010V2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38221-800)
- SKF Radial Ball Bearing, Open, 65mm Bore Dia (6313 JEM)
- THE MAIN RESOURCE Pinch Hose, Clamps .378" - 7/16", 10pcs (TMRHC8605-10)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- Beta 1 Filters Hydraulic Filters