Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HYD50110005ES / PLASSER
Mfr # B1HF0034229
Zoro # G510476248
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PLASSER
- Replaces OEM Part HYD50110005ES
- Filter Media Microglass
- Micron Rating 5 µ
- Length 25.866 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034229
- Zoro # G510476248
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.866 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | PLASSER |
Replaces OEM Part | HYD50110005ES |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0037458 is a quality replacement for PLASSER / HYD50110005ES.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 4L X 78 Lg (954-04165)
- CHICAGO PNEUMATIC Valve, Throttle (CA142460)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 19 # of Teeth (40B19F-7/8)
- DYNABRADE Handle Assembly (53163)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- Beta 1 Filters Hydraulic Filtration