Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY9306 / SF FILTER
Mfr # B1HF0072995
Zoro # G110479168
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY9306
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.803 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0072995
- Zoro # G110479168
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.803 in |
Outside Dia. | 2.283 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY9306 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0075148 is a quality replacement for SF FILTER / HY9306.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL66)
- PREVOST Grease Hose Reel, 1/4" Hose Dia., 50 ft. Length, 5800 psi (DMO 0615GR)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- Beta 1 Filters Hydraulic Filtration