Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY9243 / SF FILTER
Mfr # B1HF0128013
Zoro # G810493303
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY9243
- Filter Media Cellulose
- Head Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0128013
- Zoro # G810493303
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.331 in |
Length | 7.677 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY9243 |
Filter Media | Cellulose |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0128014 is a quality replacement for SF FILTER / HY9243.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- REXNORD Omega E Series Tire Coupling Element, E10 Coupling, 162 mm OD, 7500 rpm Max, Urethane (7300025)
- KOYO Needle Roller Brg, 81208, 1/2in Bore, Open (RC-081208)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- Beta 1 Filters Hydraulic Filtration