Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY308682B / AMERICAN FILTRATION
Mfr # B1HF0006386
Zoro # G410483896
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AMERICAN FILTRATION
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.992 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006386
- Zoro # G410483896
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 8.189 in |
Details
Replaces OEM Brand | AMERICAN FILTRATION |
Replaces OEM Part | HY308682B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0006656 is a quality replacement for AMERICAN FILTRATION / HY308682B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- PREVOST 1/2" FNPT Steel High Flow Plug (ERP 116203)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron (ZX-G04272)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- EPPENSTEINER EPPENSTEINER 1361G10 Replacement/Interchange Hydraulic Filter (MF0578405)
- Beta 1 Filters Hydraulic Filtration