Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY2903 / SF FILTER
Mfr # B1HF0086316
Zoro # G410490849
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Head Material Wire Mesh
- Outside Dia. 2.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086316
- Zoro # G410490849
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.835 in |
Length | 5.906 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY2903 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0090735 is a quality replacement for SF FILTER / HY2903.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- ALC Coal Slag, M, 25 lb. (40093)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6028)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for R928006035 / REXROTH (B1HF0073221)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- Beta 1 Filters Hydraulic Filters