Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY2845 / SF FILTER
Mfr # B1HF0086033
Zoro # G810490951
product price: $95.99
/ea
Sold in multiples of 2 for $191.98
Free Shipping & Returns
$191.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY2845
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086033
- Zoro # G810490951
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.354 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY2845 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0090710 is a quality replacement for SF FILTER / HY2845.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron, 80 psi BP (FPE15-10N-18 BLA)
- Beta 1 Filters Hydraulic Filters