Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY2844 / SF FILTER
Mfr # B1HF0085974
Zoro # G110490934
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY2844
- Filter Media Microglass
- Micron Rating 10 µ
- Length 11.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085974
- Zoro # G110490934
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.417 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY2844 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0090709 is a quality replacement for SF FILTER / HY2844.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E34B18AC)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 5,000 psi (EZ-P-HPL-125)
- MILLER STEPHENSON Dry Lubricant, 1 Qt., Glass (MS-143XD)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1152)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- Beta 1 Filters Hydraulic Filtration