Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY24057 / SF FILTER
Mfr # B1HF0048040
Zoro # G510486988
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY24057
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048040
- Zoro # G510486988
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.898 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY24057 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0052034 is a quality replacement for SF FILTER / HY24057.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD555A)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG243, Pressure Line, 10 micron (ZX-W01AG243)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- Beta 1 Filters Hydraulic Filters