Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY24046 / SF FILTER
Mfr # B1HF0048040
Zoro # G110486968
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY24046
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.898 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048040
- Zoro # G110486968
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.898 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY24046 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0052026 is a quality replacement for SF FILTER / HY24046.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP (2404-04-08)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 1/2'' Bore - Die Cast (5120012)
- DIXON Band Clamp Preformed, F 4" ID (F16)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filters