Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY23124 / SF FILTER
Mfr # B1HF0086024
Zoro # G910490042
Sold in multiples of 2 for $439.98
Free Shipping & Returns
$439.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY23124
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 4.173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086024
- Zoro # G910490042
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.173 in |
Length | 15.748 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY23124 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0090623 is a quality replacement for SF FILTER / HY23124.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Speed Control, 90/180VDC, 2A (4Z827)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- FESTO Guided Drive DFM-25-50-P-A-GF (DFM-25-50-P-A-GF)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER A10, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration