Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY20913 / SF FILTER
Mfr # B1HF0006599
Zoro # G110482625
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY20913
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006599
- Zoro # G110482625
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY20913 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022397 is a quality replacement for SF FILTER / HY20913.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDPRO Free All Oil 11 Oz Aerosol (FPRRE12)
- NUMATICS Filter Regulator, Metal Bowl, 3/4 in, 2.9lb (8653APBM5FA00HN)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- BESTORQ 3M Timing Belts (195-3M-09)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- PALL PALL HC9604FCS16Z Replacement/Interchange Hydraulic Filter (MF0058324)
- Beta 1 Filters Hydraulic Filtration