Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY18305 / SF FILTER
Mfr # B1HF0006478
Zoro # G410481748
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY18305
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006478
- Zoro # G410481748
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY18305 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022270 is a quality replacement for SF FILTER / HY18305.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- D&D 26" Outside Length, 1 2/7" Top Width, 14 Ribs (260J14)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting (1.75DXPSR03.00)
- SPEEDAIRE Air Filter Assembly Kit (TF060500AV)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032N1, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filtration